18.3 cu. ft. Top Mount Freezer Refrigerator in Black
18.3 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1Product Details
Product Details
- EvenTemp Cooling System
- Flexible Interior Storage System
- Humidity-Controlled Crisper Drawers With Roller Support
- Auto-Close Doors
- 42-Point Quality Check Ensures Strong Performance
- Ice Maker Ready
- Compatible with 7970844 Ice Maker
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 30-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.9 cu ft
- Handle Type:
- Integrated
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.4 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 012505646782
- Volts:
- 120V
- Weight:
- 155.80 lb
- Width:
- 30 in