This product requires certification to purchase.

19 Cu Ft. Top Freezer Black

Frigidaire

19 Cu Ft. Top Freezer Black

  • Fast #
  • Part #FFRTE1814AB
  • Item #14331433
  • Manufacturer Part #FRTE1814AB
4.7 out of 5 Customer Rating
Brand image
Frigidaire

19 Cu Ft. Top Freezer Black

  • Fast #
  • Part #FFRTE1814AB
  • Item #14331433
  • Manufacturer Part #FRTE1814AB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Garage Ready design performs in ambient temperatures from 44°F to 110°F.
  • ENERGY STAR certified for efficient operation.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
32-1/8 in
Freezer Capacity (Cu Ft)
5.3 cu ft
Height
66-9/16 in
Weight
153 lb
Width
29-7/10 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Blacks
Color Finish Name
Black, Black
Handle Type
Integrated
Installation Type
Freestanding
Refrigerant
R-600A
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
810160851714