This product requires certification to purchase.

19 Cu Ft. Top Freezer White

Frigidaire

19 Cu Ft. Top Freezer White

  • Fast #
  • Part #FFRTE1814AW
  • Item #14331147
  • Manufacturer Part #FRTE1814AW
3.9 out of 5 Customer Rating
Brand image
Frigidaire

19 Cu Ft. Top Freezer White

  • Fast #
  • Part #FFRTE1814AW
  • Item #14331147
  • Manufacturer Part #FRTE1814AW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Garage Ready design for performance in a wider range of temperatures.
  • ENERGY STAR certified to help reduce energy use.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
32-1/8 in
Freezer Capacity (Cu Ft)
5.3 cu ft
Height
66-9/16 in
Weight
153 lb
Width
29-7/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White, White
Handle Type
Integrated
Installation Type
Freestanding
Refrigerant
R-600A
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
810160851721