This product requires certification to purchase.

19 cu. ft. Garage Ready Top Freezer Refrigerator in Stainless Steel

Frigidaire

19 cu. ft. Garage Ready Top Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FFRTI1936AS
  • Item #14330782
  • Manufacturer Part #FRTI1936AS
4.3 out of 5 Customer Rating
Brand image
Frigidaire

19 cu. ft. Garage Ready Top Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #FFRTI1936AS
  • Item #14330782
  • Manufacturer Part #FRTI1936AS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Garage-ready design performs in ambient temperatures from 44°F to 110°F.
  • Humidity-controlled crisper drawers help keep produce fresh longer.
  • EvenTemp™ Cooling System optimizes airflow for consistent temperatures throughout the refrigerator.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
19 cu ft
Depth
32-1/8 in
Freezer Capacity (Cu Ft)
5.3 cu ft
Height
66-9/16 in
Weight
162 lb
Width
29-7/10 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Handle Type
Integrated
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Temperature Range
45 to 110 Deg F
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
810160851400