This product requires certification to purchase.

21-1/2 in. 4.6 cu. ft. Beverage Center in Stainless Steel

Frigidaire

21-1/2 in. 4.6 cu. ft. Beverage Center in Stainless Steel

  • Fast #
  • Part #FFRYB4623AS
  • Item #10030588
  • Manufacturer Part #FRYB4623AS
5 out of 5 Customer Rating
Brand image
Frigidaire

21-1/2 in. 4.6 cu. ft. Beverage Center in Stainless Steel

  • Fast #
  • Part #FFRYB4623AS
  • Item #10030588
  • Manufacturer Part #FRYB4623AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 138-12 oz. can storage
  • Lock with pop-out key - the key automatically ejects after locking the door so you won't leave it in the door
  • Ready-Select® controls
  • Stainless steel door with tinted window - high-quality look to complement your room and wine collection
  • Contemporary handle design - convenient access to your wine collection
  • Precision electronic temperature control /w LED digital display - set temperature anywhere between 33-50° and the wine cooler will hold it precisely
  • Reversible door swing option - door can be installed to open left or right based on your needs
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4.6 cu ft
Depth
24-1/2 in
Height
33-3/4 in
Weight
92 lb
Width
21-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic Temperature Controls
Installation Type
Freestanding
Interior Light
Yes
Material
Glass
Refrigerator Type
Beverage Centers
Electrical & Operational Information
AMP
15
Volts
120V
Watts
70.5 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Beverage Center
UPC
012505648601