This product requires certification to purchase.

24 in. 14 Place Settings Dishwasher in Stainless Steel

Frigidaire

24 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FFFID2426TS
  • Item #7316227
  • Manufacturer Part #FFID2426TS
4.5 out of 5 Customer Rating
Brand image
Frigidaire

24 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FFFID2426TS
  • Item #7316227
  • Manufacturer Part #FFID2426TS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
14 Place Settings
Depth
25 in
Height
35 in
Width
24 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Installation Type
Built-in
Number of Settings
4
Smart Home Enabled
No
Electrical & Operational Information
AMP
10
Automatic Shut-Off
No
Decibel Rating (dB)
54 dB
Number of Cycles
4
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
012505115271