This product requires certification to purchase.

27 in. 4.4 cu. ft. Top Load Washer in White

Frigidaire

27 in. 4.4 cu. ft. Top Load Washer in White

  • Fast #
  • Part #FFLVW7523BW
  • Item #11622696
  • Manufacturer Part #FLVW7523BW
3.8 out of 5 Customer Rating
Brand image
Frigidaire

27 in. 4.4 cu. ft. Top Load Washer in White

  • Fast #
  • Part #FFLVW7523BW
  • Item #11622696
  • Manufacturer Part #FLVW7523BW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The MaxFill™ option uses more water for heavily soiled clothes, maximizing cleaning performance
  • Wash your most needed and gently soiled items in just 30 min
  • Personalize your wash with options like Favorite Cycle and MaxFill™
  • The detergent drawer offers a place for detergent and additives and is easy-to-clean
  • Easy-to-use touch controls with digital read-out and cycle status lights to always know the status
  • The stainless steel drum offers durability and long-lasting performance
  • The extra rinse option ensures fabrics come out free of residues that can irritate skin and is perfect for cycles when fabric softener is used
  • Fit more in every load with large size capacity that fits up to 25 towels
  • Features 10 wash cycles to meet every need such as delicates, activewear and towels and bedding
  • The improved agitator design offers better performance and prevents clothes from tangling
  • Requires Certification
Dimensions & Measurements
Capacity
4.4 cu ft
Depth
28-1/2 in
Height
42 in
Weight
109.25 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
Yes
Material
Stainless Steel
Electrical & Operational Information
AMP
15
Number of Cycles
10
RPM
710
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FFLVW7523BW
UL Listed
Yes
UPC
125053864048