This product requires certification to purchase.

27 in. 7.0 cu. ft. Electric Dryer in White

Frigidaire

27 in. 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #FFLVE7523BW
  • Item #11622695
  • Manufacturer Part #FLVE7523BW
5 out of 5 Customer Rating
Brand image
Frigidaire

27 in. 7.0 cu. ft. Electric Dryer in White

  • Fast #
  • Part #FFLVE7523BW
  • Item #11622695
  • Manufacturer Part #FLVE7523BW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fit more in every load with large size capacity that fits up to 25 towels
  • Five dryness levels including air dry, ultra low, low, medium and high-to care for every type of garment
  • Easy-to-use electronic controls with digital read-out and cycle status lights
  • Personalize your dry with options such as my cycle and eco dry
  • Gently tumbles without heat to keep clothes tangle-free - perfect for when you cannot remove clothes right after cycle ends
  • Convenient dryer light illuminates drum for better visibility
  • Features 10 dry cycles to meet every need such as bulky, activewear, sanitize and towels and bedding
  • Sensor technology detects moisture level to provide a more precise dry
  • Quick dry cycle dries clothing in just 30 min
  • Reduce wrinkles in even the most wrinkle prone fabrics
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
7 cu ft
Depth
30-1/10 in
Height
43-1/10 in
Weight
113.05 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Door Style
Reversible Side Swing
Interior Light
Yes
Number of Settings
5
Smart Home Enabled
No
Electrical & Operational Information
AMP
24
Number of Cycles
10
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
Type
FFLVE7523BW
UL Listed
Yes
UPC
125053864116