This product requires certification to purchase.

28-1/4 x 71-3/4 in. 15A 20 cu. ft. Upright Freezer in White

Frigidaire

28-1/4 x 71-3/4 in. 15A 20 cu. ft. Upright Freezer in White

  • Fast #
  • Part #FFFUE2022AW
  • Item #9766865
  • Manufacturer Part #FFUE2022AW
5 out of 5 Customer Rating
Brand image
Frigidaire

28-1/4 x 71-3/4 in. 15A 20 cu. ft. Upright Freezer in White

  • Fast #
  • Part #FFFUE2022AW
  • Item #9766865
  • Manufacturer Part #FFUE2022AW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Power outage assurance
  • EvenTemp™ cooling system
  • Flexible interior organization system
  • Energy Star® most efficient
  • Door ajar and high temp alarm
  • Frost-free design
  • 42-point quality check ensures strong performance
  • Auto-close doors
  • More capacity, same footprint
  • Floor-projected power-on indicator
  • Requires Certification
Dimensions & Measurements
Depth
28-1/4 in
Freezer Capacity (Cu Ft)
20 cu ft
Height
71-3/4 in
Weight
115 lb
Width
32-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Handle Type
Pocket
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Product Type
Upright Freezer
UPC
012505648410