This product requires certification to purchase.

29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel

This product has been replaced by

30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in  Stainless Steel
Frigidaire 30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in Stainless Steel
Manufacturer Part #FCWS3030AS
Frigidaire

29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #FFCWS3027AS
  • Item #9305221
  • Manufacturer Part #FCWS3027AS
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in  Stainless Steel
Frigidaire 30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in Stainless Steel
Manufacturer Part #FCWS3030AS
Frigidaire

29-7/8 x 25-3/16 in. 20A 5.3 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #FFCWS3027AS
  • Item #9305221
  • Manufacturer Part #FCWS3027AS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Get faster, more even multi-rack baking results with fan convection
  • Self clean options available in convenient 2, 3 and 4-hour cycles
  • We promise that your new 27" Frigidaire® single wall oven will fit your existing cabinet cutout of the same width and configuration, or we will reimburse you up to $300 for cabinet modification costs
  • Features a responsive 4.3 inch, full color, capacitive touch digital control panel
  • Allows you to choose the specific broil temperature you want, ranging anywhere between 400 - 550°
  • Allows you to program the amount of time you want your oven to cook and then turn off
  • Meals stay warm and are ready to serve when you are, using the keep warm setting
  • Cook more at once with our extra large, 5.3 cu ft capacity oven
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
25-3/16 in
Height
28 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital Touch
Door Style
Drop Down
Handle Material
Stainless Steel
Installation Type
Undercounter
Interior Light
Yes
Number of Lights
1
Self Clean
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
Yes
UL Listed
Yes
UPC
012505514982