This product requires certification to purchase.

30 in. 20 cu. ft. Top Mount Freezer Refrigerator in Black

Frigidaire

30 in. 20 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #FFFTR2045VB
  • Item #8102893
  • Manufacturer Part #FFTR2045VB
4.8 out of 5 Customer Rating
Brand image
Frigidaire

30 in. 20 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #FFFTR2045VB
  • Item #8102893
  • Manufacturer Part #FFTR2045VB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
20 cu ft
Height
65-7/8 in
Width
30 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Freestanding
Refrigerator Type
Top Mount Freezer
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
012505646829