This product requires certification to purchase.

30 in. 4-Burner Electric Freestanding Range in White

Frigidaire

30 in. 4-Burner Electric Freestanding Range in White

  • Fast #
  • Part #FFCRC3012BW
  • Item #11662973
  • Manufacturer Part #FCRC3012BW
5 out of 5 Customer Rating
Brand image
Frigidaire

30 in. 4-Burner Electric Freestanding Range in White

  • Fast #
  • Part #FFCRC3012BW
  • Item #11662973
  • Manufacturer Part #FCRC3012BW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This Frigidaire 30 in. Freestanding Electric Range offers a 5.3 cu. ft. capacity oven and a 4-element electric cooktop featuring two 8 in. and two 6 in. coil elements, so you can cook more at once. The cooktop includes indicator lights that let you know when it's still hot, while the large oven window allows you to easily monitor food as it bakes.
  • Even Baking Technology ensures consistent results, every time.
  • Large, 5.3 cu. ft. oven capacity allows you to cook more at once.
  • Cooktop features two 8" coils and two 6" coils to handle all of your cooking needs.
  • Store-More™ Storage Drawer
  • Large Oven Window
  • Indicator lights let you know when the cooktop is still hot.
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
26 in
Height
46-3/4 in
Weight
128.25 lb
Width
30 in
Characteristics & Features
Burner Type
Coil
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital Touch/Knobs
Handle Type
Integrated
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Number of Elements
4
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
3000 W
Warranty & Product Information
ADA Compliant
No
Type
FFCRC3012BW
UL Listed
Yes
UPC
810143400939