This product requires certification to purchase.

30 in. Built In Combination Wall Oven / Microwave in Stainless Steel

This product has been replaced by

30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel
Frigidaire 30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel
Manufacturer Part #FCWM3030AS
Frigidaire

30 in. Built In Combination Wall Oven / Microwave in Stainless Steel

  • Fast #
  • Part #FFCWM3027AS
  • Item #9305217
  • Manufacturer Part #FCWM3027AS
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel
Frigidaire 30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel
Manufacturer Part #FCWM3030AS
Frigidaire

30 in. Built In Combination Wall Oven / Microwave in Stainless Steel

  • Fast #
  • Part #FFCWM3027AS
  • Item #9305217
  • Manufacturer Part #FCWM3027AS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Faster, more even baking results with Fan Convection
  • Self Clean available in convenient 2, 3 and 4-hour cycles.
  • Features a premium, touchscreen 4.3 inch digital control panel
  • XL 5.3 cu. ft. oven capacity, so you can cook more at one time
  • For that perfect finish, you can choose the specific broil temp
  • Automatically adjusts power levels and cook times
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
6.9 cu ft
Depth
25-3/16 in
Height
42 in
Width
29-7/8 in
Characteristics & Features
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Viewing Window
Installation Type
Built-in
Interior Light
Yes
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
4000 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
FFCWM3027AS
UL Listed
Yes
UPC
012505514951