This product requires certification to purchase.

30" W 10.6 Cu Ft Built In Double Wall Oven with Air Fry and Convection in Stainless Steel

Frigidaire

30" W 10.6 Cu Ft Built In Double Wall Oven with Air Fry and Convection in Stainless Steel

  • Fast #
  • Part #FFCWD3030AS
  • Item #14331566
  • Manufacturer Part #FCWD3030AS
5 out of 5 Customer Rating
Brand image
Frigidaire

30" W 10.6 Cu Ft Built In Double Wall Oven with Air Fry and Convection in Stainless Steel

  • Fast #
  • Part #FFCWD3030AS
  • Item #14331566
  • Manufacturer Part #FCWD3030AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built-in Air Fry mode lets you make family-sized air fried meals right in the oven
  • Total oven capacity of 10.6 cu. ft. (5.3 cu. ft. upper and 5.3 cu. ft. lower) provides ample cooking space across two ovens
  • 30 Minute Steal Cleam - a light quick cleaning that's chemical free, odor free, and fast
  • Convection Bake - get faster, more even multi rack baking results
  • Custom Broil Temps - allows you to choose the specific broil temp you want from 400-550 deg F
  • Cook Time Setting - allows you to program the amount of time you want your oven to cook and then automatically turn off
  • Keep Warm - use this setting to keep meals warm until you are ready to serve
  • Hidden Bake Element - heating element is lower beneath the oven floor, making for a smooth surface that is easy to clean
  • Sabbath Mode
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft;5.3 cu ft
Depth
27-3/5 in
Height
50-3/4 in
Width
50-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Handle Type
Bar
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Number of Lights
1
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Volts
240V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
810143400359