This product requires certification to purchase.

30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in Black Stainless Steel

Frigidaire

30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in Black Stainless Steel

  • Fast #
  • Part #FFCWS3030AD
  • Item #14331093
  • Manufacturer Part #FCWS3030AD
3.9 out of 5 Customer Rating
Brand image
Frigidaire

30" W 5.3 Cu Ft Built In Single Wall Oven with Air Fry and Convection in Black Stainless Steel

  • Fast #
  • Part #FFCWS3030AD
  • Item #14331093
  • Manufacturer Part #FCWS3030AD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.3 cu. ft. oven capacity provides room to cook more dishes at once.
  • Built-in Air Fry lets you cook crispy favorites with little to no oil, right in the oven.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-3/5 in
Height
28 in
Width
30 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Touch
Door Style
Drop Down
Handle Material
Stainless Steel
Handle Type
Bar
Installation Type
Built-in
Interior Light
Yes
Number of Lights
1
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Automatic Shut-Off
No
BTU
2500
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Energy Star Compliant
No
UL Listed
Yes
UPC
810143400410