This product requires certification to purchase.

30" W Under Cabinet Range Ventilation / Vent Hood in Stainless Steel

Frigidaire

30" W Under Cabinet Range Ventilation / Vent Hood in Stainless Steel

  • Fast #
  • Part #FFCVW3062AS
  • Item #10030575
  • Manufacturer Part #FCVW3062AS
3.6 out of 5 Customer Rating
Brand image
Frigidaire

30" W Under Cabinet Range Ventilation / Vent Hood in Stainless Steel

  • Fast #
  • Part #FFCVW3062AS
  • Item #10030575
  • Manufacturer Part #FCVW3062AS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Filter Indicator Light – Let's you know when it's time to change your filter.
  • Powerful Three Speed Ventilation Fan – Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that recirculate air up to 330 CFM.
  • Dishwasher Safe Grease Filter – Easily clean the aluminum grease filter by putting it in the dishwasher.
  • Convertible Design for Installation – Designed to fit a variety of installation needs, this convertible range hood can be configured for ducted or ductless venting.
  • Stylish Built-in Look – Achieve a built-in look with this undercabinet vent made to coordinate with your existing range or cooktop.
  • Carbon Charcoal Filter Included – Enjoy fresher air with the replaceable carbon charcoal recirculation filter, which captures odors and helps filter recirculated air from the exhaust fan.
  • Bright LED Lighting – Get a clearer view of your cooktop with two LED lighting modes that illuminate the cooking surface.
  • Capacitive Touch Control Panel – Easily adjust fan speed and lighting with responsive capacitive touch controls.
  • Power Button – Easily turn on/off the fan and light with the press of a button.
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
CFM
330 ft3/min
Depth
19-3/4 in
Duct Size
3-1/4 in x 10 in
Height
4-15/16 in
Weight
13 lb
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Filter Type
Charcoal
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Light Bulb Type
LED
Number of Lights
1
Vent Ducted or Ductless
Ducted/Recirculating
Vent Duct Shape
Rectangular
Electrical & Operational Information
Fan Speeds
3
Sones
10.1
Volts
120V
Watts
114 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Type
FFCVW3062AS
UL Listed
Yes
UPC
012505566363