This product requires certification to purchase.

30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel

Frigidaire

30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel

  • Fast #
  • Part #FFCWM3030AS
  • Item #14332852
  • Manufacturer Part #FCWM3030AS
4.3 out of 5 Customer Rating
Brand image
Frigidaire

30"W Wall Mount Built In Combination Microwave and Oven with Air Fry, Steam Clean, and Convection in Stainless Steel

  • Fast #
  • Part #FFCWM3030AS
  • Item #14332852
  • Manufacturer Part #FCWM3030AS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built-in microwave and single wall oven combination provides 1.6 cu ft microwave capacity and 5.3 cu ft oven capacity.
  • Air Fry and convection bake deliver crispy results and even baking using a convection fan.
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
25-3/16 in
Height
42 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
UPC
810143400397