This product requires certification to purchase.

33"W 20 Cu Ft Garage Ready Upright Freezer in Carbon

Frigidaire

33"W 20 Cu Ft Garage Ready Upright Freezer in Carbon

  • Fast #
  • Part #FFRUF2020AN
  • Item #11662995
  • Manufacturer Part #FRUF2020AN
3.4 out of 5 Customer Rating
Brand image
Frigidaire

33"W 20 Cu Ft Garage Ready Upright Freezer in Carbon

  • Fast #
  • Part #FFRUF2020AN
  • Item #11662995
  • Manufacturer Part #FRUF2020AN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 20 cu. ft. capacity meet the needs of today's busy homes
  • LED lighting illuminates interior for better viewing of contents
  • Freezer is certified for UL
  • Keep food frozen for two days if there is a power outage with a superior tight seal that locks in cold air
  • Easily organize your family's favorite foods with an organization system that allows you to make the most of every available square inch of your refrigerator
  • Reversible door can be installed to open left or right based on your needs
  • Covered under a 1 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
28-1/4 in
Freezer Capacity (Cu Ft)
20 cu ft
Height
71-3/4 in
Weight
155 lb
Width
32-5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Carbon
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Temperature Range
-10 to 10 Deg F
Volts
120V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
Product Type
Upright Full Size Freezer
Type
FFRUF2020AN
UPC
012505649141