This product requires certification to purchase.

36-1/2"W 26 Cu Ft Side by Side Garage Ready Refrigerator in Stainless Steel

Frigidaire

36-1/2"W 26 Cu Ft Side by Side Garage Ready Refrigerator in Stainless Steel

  • Fast #
  • Part #FFRSN2610AF
  • Item #12396166
  • Manufacturer Part #FRSN2610AF
4.9 out of 5 Customer Rating
Brand image
Frigidaire

36-1/2"W 26 Cu Ft Side by Side Garage Ready Refrigerator in Stainless Steel

  • Fast #
  • Part #FFRSN2610AF
  • Item #12396166
  • Manufacturer Part #FRSN2610AF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • CrispSeal® Crispers
  • Impressive Storage Capacity
  • Flexible Interior Organization
  • Edge-to-Edge Glass Shelving
  • Large Door Bin Storage
  • EvenTemp™ Cooling System
  • ENERGY STAR® Certified
  • Smudge-Proof® Stainless Steel
  • Bright LED Lighting
  • PureAir Ultra® II Air Filter
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Capacity
26.4 cu ft
Depth
35-7/8 in
Freezer Capacity (Cu Ft)
9.36 cu ft
Height
69-7/8 in
Width
36 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Interior Light
Yes
Number of Shelves
4
Refrigerator Type
Side-By-Side
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Compliant Not Certified
Type
FFRSN2610AF
UPC
810160850991