This product requires certification to purchase.

4-Burner Sealed Cooktop in Stainless Steel

Frigidaire

4-Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FFCCG3027AS
  • Item #9305177
  • Manufacturer Part #FCCG3027AS
5 out of 5 Customer Rating
Brand image
Frigidaire

4-Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FFCCG3027AS
  • Item #9305177
  • Manufacturer Part #FCCG3027AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Get meals on the table faster with the power burner
  • From boil to simmer, get the job done right with the 16,000 BTU power burner and the 5,000 BTU burner
  • Simmer burner delivers low, gentle heat
  • Dishwasher safe burner caps
  • Continuous edge-to-edge grates
  • Peace of mind with the Frigidaire® fit promise
  • Dishwasher safe burner caps cleaning your cooktop is easier with removable, dishwasher safe burner caps
  • Simmer burner delivers low, gentle heat simmer burner delivers a low heat that allows you to prepare delicate foods or sauces without burning or scorching the bottom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
16000
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
2-7/16 in
MBH:
16
Material:
Cast Iron
Number of Burners:
4
Power Source:
Gas
UL Listed:
Yes
UPC:
012505565755
Volts:
120V
Width:
30 in