This product requires certification to purchase.

4 Burner Smoothtop Cooktop in Black

Frigidaire

4 Burner Smoothtop Cooktop in Black

  • Fast #
  • Part #FFFEC3025UB
  • Item #7785696
  • Manufacturer Part #FFEC3025UB
3.5 out of 5 Customer Rating
Brand image
Frigidaire

4 Burner Smoothtop Cooktop in Black

  • Fast #
  • Part #FFFEC3025UB
  • Item #7785696
  • Manufacturer Part #FFEC3025UB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quick boil element
  • SpaceWise® expandable element
  • Frigidaire fit promise
  • Ceramic glass cooktop
  • Ready-Select® controls
  • Approved over Frigidaire electric wall ovens
  • Hot surface indicators
  • Requires Certification
Dimensions & Measurements
Depth
21-3/8 in
Height
2-5/8 in
Width
30-5/8 in
Characteristics & Features
Burner Type
Smoothtop
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Digital
Material
Ceramic Glass, Plastic
Number of Burners
4
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
7900 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UL Listed
Yes
UPC
057112992273