This product requires certification to purchase.

4-Element Induction Cooktop in Black

Frigidaire

4-Element Induction Cooktop in Black

  • Fast #
  • Part #FFCCI3027AB
  • Item #9305083
  • Manufacturer Part #FCCI3027AB
4.5 out of 5 Customer Rating
Brand image
Frigidaire

4-Element Induction Cooktop in Black

  • Fast #
  • Part #FFCCI3027AB
  • Item #9305083
  • Manufacturer Part #FCCI3027AB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Keeping your cooktop clean has never been easier
  • Get amazingly fast results with induction
  • Convenient bridge element
  • Safer cooktop surface
  • Peace of mind with the Frigidaire® fit promise
  • More efficient way to cook
  • Induction is compatible with most cookware
  • 2022 Energy Star® emerging technology award
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21-3/8 in
Height
2-7/8 in
Width
30 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Number of Burners
4
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
240V
Watts
3600 W
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
UL Listed
Yes
UPC
012505565717