5 Burner Smoothtop Cooktop in Stainless Steel
5 Burner Smoothtop Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Quick boil element
- Keep warm zone
- SpaceWise® expandable element
- Frigidaire fit promise
- Ceramic glass cooktop
- Ready-Select® controls
- Approved over Frigidaire electric wall ovens
- Hot surface indicators
Specifications
- ADA Compliant:
- No
- AMP:
- 33.3
- Burner Type:
- Smoothtop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 21-3/8
- Energy Star Compliant:
- No
- Height:
- 2-5/8
- Ignition System:
- Electric Ignition
- MBH:
- 6.8
- Material:
- Ceramic Glass, Plastic
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 057112992310
- Volts:
- 240V
- Watts:
- 8000
- Width:
- 36-3/4