This product requires certification to purchase.

CCN Front Load Perfect Steam Washer with LuxCare Plus Wash and SmartBoost - 4.5 Cu. Ft. - MATTE WHITE

Frigidaire

700 Series CCN Front Load Perfect Steam Washer with LuxCare Plus Wash and SmartBoost - 4.5 Cu. Ft. - MATTE WHITE

  • Fast #
  • Part #EELFW7738MW
  • Item #14332012
  • Manufacturer Part #ELFW7738MW
4.1 out of 5 Customer Rating
Brand image
Frigidaire

700 Series CCN Front Load Perfect Steam Washer with LuxCare Plus Wash and SmartBoost - 4.5 Cu. Ft. - MATTE WHITE

  • Fast #
  • Part #EELFW7738MW
  • Item #14332012
  • Manufacturer Part #ELFW7738MW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • SmartBoost premixes detergent and water before the cycle begins to boost cleaning power and help remove tough stains, even in cold water.
  • Perfect Steam option lifts and loosens dirt from fibers to help tackle tough stains.
  • With features like Cold Wash, Cold Sanitize, and a Care Meter for more sustainable cycle selection, this machine is optimized for better performance in cold.
  • Keep your white clothing and linens looking newer longer with our Optic Whites™ cycle which prevents the redeposit of dirt and other residues, keeping whites whiter than the normal cycle with bleach.
  • Remove detergent residues and fragrances that can irritate skin with Pure Rinse™ which rinses cleaner than our extra rinse option without using more water.
  • The magnetic door prop allows washer door to stay ajar to completely dry out seal in between uses, reducing the risk of odor and mildew.
  • Easily cleans a king-sized comforter with extra large 4.5 Cu. Ft drum.
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
32 in
Height
38 in
Weight
217 lb
Width
27 in
Characteristics & Features
Collection
700 Series
Color Finish Category
Whites
Color Finish Name
Matte White
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
012505387821