This product requires certification to purchase.

71-3/4 x 24-1/4 in. 15A 20 cu. ft. Freezer in White

Frigidaire

71-3/4 x 24-1/4 in. 15A 20 cu. ft. Freezer in White

  • Fast #
  • Part #FFFUE2024AW
  • Item #9766862
  • Manufacturer Part #FFUE2024AW
5 out of 5 Customer Rating
Brand image
Frigidaire

71-3/4 x 24-1/4 in. 15A 20 cu. ft. Freezer in White

  • Fast #
  • Part #FFFUE2024AW
  • Item #9766862
  • Manufacturer Part #FFUE2024AW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Power outage assurance
  • EvenTemp™ cooling system
  • Flexible interior organization system
  • Door ajar and high temp alarm
  • Auto-close doors
  • Requires Certification
Dimensions & Measurements
Depth
24-1/4 in
Freezer Capacity (Cu Ft)
20 cu ft
Height
71-3/4 in
Weight
170 lb
Width
32-63/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Electrical & Operational Information
AMP
15
Power Source
Electric
Temperature Range
-10 to 10 Deg F
Volts
120V
Warranty & Product Information
Energy Star Compliant
No
Product Type
Freezer
UL Listed
No
UPC
012505648427