This product requires certification to purchase.

27 in. 3.8 cu. ft. Single Oven in Stainless Steel

Frigidaire Gallery

27 in. 3.8 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #FFGEW276SPF
  • Item #7198487
  • Manufacturer Part #FGEW276SPF
5 out of 5 Customer Rating
Brand image
Frigidaire Gallery

27 in. 3.8 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #FFGEW276SPF
  • Item #7198487
  • Manufacturer Part #FGEW276SPF
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
13.4, 15.4, 20
Capacity:
3.80 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
24 in
Door Style:
French Door
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Height:
29 in
Installation Type:
Undercounter, Wall Mount
Interior Light:
Yes
Power Source:
Electric
Self Clean:
Yes
UL Listed:
Yes
UPC:
012505802904
Volts:
208/240V
Watts:
2500 W
Width:
27 in