5 Burner Sealed Cooktop in Black
Gallery 5 Burner Sealed Cooktop in Black
Product Details
Product Details
- Angled Front Controls
- Continuous corner-to-corner grates
- Dishwasher-safe cast iron grates
- SpillSafe® Cooktop
- Seamless Recessed Burners
- Low Simmer Burner
- Approved Over Frigidaire® Electric Wall Ovens
- Durable Stainless Steel Cooktop
- Express-Select® Controls
- Power Burner
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Collection:
- Gallery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 4-1/4
- Ignition System:
- Pilotless
- MBH:
- 18
- Material:
- Plastic
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 057112991542
- Volts:
- 120V
- Width:
- 30