This product requires certification to purchase.

CCN 57 Bottle Wine Cooler

Frigidaire

Gallery CCN 57 Bottle Wine Cooler

  • Fast #
  • Part #FGRWE5726AS
  • Item #14332382
  • Manufacturer Part #GRWE5726AS
5 out of 5 Customer Rating
Brand image
Frigidaire

Gallery CCN 57 Bottle Wine Cooler

  • Fast #
  • Part #FGRWE5726AS
  • Item #14332382
  • Manufacturer Part #GRWE5726AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Holds up to 57 wine bottles for convenient storage and organization.
  • Precise digital temperature control with an adjustable range of 41 F to 64 F.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
57 Bottles
Depth
26-3/16 in
Height
34-1/4 in
Weight
110.2 lb
Width
23-7/16 in
Characteristics & Features
A2L Compatible
No
Collection
Gallery
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding, Undercounter
Refrigerator Type
Single Zone
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Temperature Range
41 to 64 Deg F
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
No
UPC
810160850861