This product requires certification to purchase.

71-3/4 x 26-5/8 in. 15A 18.9 cu. ft. Freestanding Freezer in Smudge-Proof™ Stainless Steel

Frigidaire Professional

Professional 71-3/4 x 26-5/8 in. 15A 18.9 cu. ft. Freestanding Freezer in Smudge-Proof™ Stainless Steel

  • Fast #
  • Part #FFPFU19F8WF
  • Item #8031238
  • Manufacturer Part #FPFU19F8WF
4.2 out of 5 Customer Rating
Brand image
Frigidaire Professional

Professional 71-3/4 x 26-5/8 in. 15A 18.9 cu. ft. Freestanding Freezer in Smudge-Proof™ Stainless Steel

  • Fast #
  • Part #FFPFU19F8WF
  • Item #8031238
  • Manufacturer Part #FPFU19F8WF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
26-5/8 in
Freezer Capacity (Cu Ft)
18.9 cu ft
Height
71-3/4 in
Weight
247 lb
Width
32-7/8 in
Characteristics & Features
Collection
Professional
Color Finish Category
Stainless Steel
Color Finish Name
Smudge-Proof Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
012505647246