This product requires certification to purchase.

2.2 cu. ft. 1100 W Built-In Drawer Microwave in Stainless Steel

Frigidaire Professional

Professional Series 2.2 cu. ft. 1100 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #FPMBS3080BF
  • Item #10378006
  • Manufacturer Part #PMBS3080BF
5 out of 5 Customer Rating
Brand image
Frigidaire Professional

Professional Series 2.2 cu. ft. 1100 W Built-In Drawer Microwave in Stainless Steel

  • Fast #
  • Part #FPMBS3080BF
  • Item #10378006
  • Manufacturer Part #PMBS3080BF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensors in the microwave determine and set the appropriate power levels and cook time to ensure great tasting food
  • Sensors in the microwave automatically adjust the temperature and time so that your food is reheated to perfection
  • Get meals on the table in minutes with nine different quick start options that allow you to start cooking faster
  • Monitor your dish while it cooks with the bright LED interior microwave light
  • Two step open safety function helps limit children from opening the microwave and spilling hot contents during and 30 min after cooking, you can choose to permanently deactivate the safety lock function
  • Provides 2.2 cu ft of cooking space
  • Resists fingerprints and cleans easily
  • Melt ingredients like butter or chocolate for more easier baking
  • Quickly defrost meat, poultry, fish and more with the defrost button on the control panel
  • Big bowls and large casserole dishes are no problem for our 16-1/2 in Dia glass turntable
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
2.2 cu ft
Depth
19-5/8 in
Height
13-5/8 in
Width
24-3/8 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Smart Home Enabled
No
Electrical & Operational Information
AMP
13.5
Power Source
Electric
Volts
120V
Watts
1100 W
Warranty & Product Information
Energy Star Compliant
Yes
Type
FPMBS3080BF
UL Listed
Yes
UPC
810143400243