This product requires certification to purchase.

30 in. Gas Freestanding Range with Air Fryer in Stainless Steel

Frigidaire Professional

Professional Series 30 in. Gas Freestanding Range with Air Fryer in Stainless Steel

  • Fast #
  • Part #FPCFG3080AF
  • Item #10030601
  • Manufacturer Part #PCFG3080AF
5 out of 5 Customer Rating
Brand image
Frigidaire Professional

Professional Series 30 in. Gas Freestanding Range with Air Fryer in Stainless Steel

  • Fast #
  • Part #FPCFG3080AF
  • Item #10030601
  • Manufacturer Part #PCFG3080AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total convection system gives you maximum versatility in the kitchen, powering cooking modes like air fry, no preheat, slow cook, convection bake, steam bake, convection roast, steam roast and more
  • No preheat - eliminates time wasted waiting on your oven to heat up - simply place your food in the cold oven and get to meal time, in no time
  • Air fry - make healthier and delicious meals for your entire family - right in your oven
  • The flexible six burner cooktop includes our powerful 18000 Btu EvenTemp® burner and features an integrated cast iron griddle
  • With slow cook, your food cooks slowly and at a lower temperature (as low as 100 Deg F), allowing you to lock in moisture and flavor without over or undercooking your food
  • With steam bake, steam evenly circulates throughout the oven cavity, resulting in breads and muffins that rise higher and are light and fluffy
  • Steam roast uses moisture to make perfectly crispy and tender meats and vegetables that are roasted to perfection
  • Temperature probe monitors and alerts when the desired finished cooking temperature has been reached
  • Enjoy more cleaning flexibility - select steam clean for a quick, 30 min clean or choose self-clean, which is available in 2, 3 and 4 hr cycles
  • Backlit LED knobs lights up when the burner is turned on
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6 cu ft
Depth
28-1/2 in
Height
35-5/8 in
Weight
178 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Collection
Professional Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Handle Material
Stainless Steel
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
6
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
Fuel Type
Natural Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Type
FPCFG3080AF
UPC
012505515309