This product requires certification to purchase.

6 x 3/4 in. Air Filter in Black

Frigidaire

PureAir Ultra II™ 6 x 3/4 in. Air Filter in Black

  • Fast #
  • Part #FPAULTRA2
  • Item #9406923
  • Manufacturer Part #PAULTRA2
4 out of 5 Customer Rating
Brand image
Frigidaire

PureAir Ultra II™ 6 x 3/4 in. Air Filter in Black

  • Fast #
  • Part #FPAULTRA2
  • Item #9406923
  • Manufacturer Part #PAULTRA2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3/4 in
Height
6 in
Weight
0.95 lb
Width
3-3/4 in
Characteristics & Features
Collection
PureAir Ultra II™
Color Finish Category
Blacks
Color Finish Name
Black
Contaminant Removal
Carbon
Warranty & Product Information
Energy Star Compliant
Yes
Filter Life (Months)
6 mon
NSF Certified
No
Product Type
Air Filter
UL Listed
No
UPC
012505464577