This product requires certification to purchase.

0.65 gpm Water Filter

Frigidaire

PurePour 0.65 gpm Water Filter

  • Fast #
  • Part #FFPPWFU01
  • Item #9884881
  • Manufacturer Part #FPPWFU01
4.3 out of 5 Customer Rating
Brand image
Frigidaire

PurePour 0.65 gpm Water Filter

  • Fast #
  • Part #FFPPWFU01
  • Item #9884881
  • Manufacturer Part #FPPWFU01
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Certified to reduce contaminants and keep great tasting water
  • Filters Out up to 99% of Contaminants
  • Push to Lock & Release Easy Install
  • Keeps Great Tasting Water Flowing up to 6 Months
  • NSF 42, 53 & 401 Certified to Filter Out Contaminants
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
0.65 gpm
Number of Pieces
1 Piece
Pressure - Maximum
100 psi
Weight
0.6 lb
Characteristics & Features
Collection
PurePour
Filter Type
Water
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
33
Temperature Range
33 to 100 Deg F
Warranty & Product Information
ANSI
ANSI 42, ANSI 53, ANSI 401, ANSI S 803
NSF
NSF 42, NSF 53, NSF 401
NSF Certified
Yes
Product Type
Water Filter
UPC
012505468094