This product requires certification to purchase.

Water Filter in White

Frigidaire

PureSource Ultra® Water Filter in White

  • Fast #
  • Part #FULTRAWF
  • Item #4124173
  • Manufacturer Part #ULTRAWF
4.9 out of 5 Customer Rating
Brand image
Frigidaire

PureSource Ultra® Water Filter in White

  • Fast #
  • Part #FULTRAWF
  • Item #4124173
  • Manufacturer Part #ULTRAWF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Average reduction of 99.8% of microbiological agents
  • Removes chlorine, particulates, and other contaminants
  • Pressure should be between 30 and 100 psi
  • Certified to reduce contaminants and keep great tasting water flowing for you and your family
  • Know for certain your filter is a protector. Counterfeits and knockoffs put fridges and health at risk. Frigidaire genuine filters - the smarter, safer choice
  • Partnered on sustainability efforts, Frigidaire genuine filters save the cost of bottled water and cut back on plastic
  • Reduces chlorine taste & odor, particulates class I, cysts, lead, mercury, pesticides, insecticides, BPA, asbestos, pharmaceuticals and more
  • Always review your use & care guide before installation, to install slide new filter into housing and push until it locks into place
  • Replace your water filter every 6 months or 200 gallons, whichever comes first
  • We have refreshed our packaging! look for our berry-colored design with our new genuine filters seal on the package to know for certain your filter is authentic and sold by Frigidaire. As we transition, packaging may vary from blue to berry colors
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
0.5 gpm
Pressure - Maximum
100 psi
Weight
1.14 lb
Characteristics & Features
Brand Model Compatibility
Electrolux, Westhinghouse
Collection
PureSource Ultra®
Color Finish Category
Whites
Color Finish Name
White
Filter Type
Water
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
33
Temperature Range
33 to 100 Deg F
Warranty & Product Information
ANSI
ANSI 401, ANSI 42, ANSI 53, ANSI S803
Filter Life (Months)
6 mon
NSF
NSF 401, NSF 42, NSF 53
NSF Certified
Yes
Product Type
Water Filter
UPC
012505451775