This product requires certification to purchase.

Top Mount Refrigerator Ice Maker Kit

Frigidaire

Top Mount Refrigerator Ice Maker Kit

  • Fast #
  • Part #FIMKTTM0018
  • Item #10030599
  • Manufacturer Part #IMKTTM0018
3.2 out of 5 Customer Rating
Brand image
Frigidaire

Top Mount Refrigerator Ice Maker Kit

  • Fast #
  • Part #FIMKTTM0018
  • Item #10030599
  • Manufacturer Part #IMKTTM0018
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Automatically freezes, releases, and stores ice in the bin for convenient ice production.
  • Sensor arm starts ice production when ice is low and stops automatically when the bin is full.
  • Automatic ice maker kit for select top-mount refrigerators.
  • Eliminates manual ice tray filling.
  • Includes ice maker, storage bin, and installation hardware.
  • Requires Certification
Dimensions & Measurements
Depth
19-1/10 in
Height
9-1/5 in
Characteristics & Features
Brand Model Compatibility
Frigidaire
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Residential
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Product Type
Ice Maker
Type
FIMKTTM0018