This product requires certification to purchase.

Air Conditioner Weather Seal in Grey

Frost King

Air Conditioner Weather Seal in Grey

  • Fast #
  • Part #TAC4314H
  • Item #7236225
  • Manufacturer Part #AC43/14H
3.4 out of 5 Customer Rating
Brand image
Frost King

Air Conditioner Weather Seal in Grey

  • Fast #
  • Part #TAC4314H
  • Item #7236225
  • Manufacturer Part #AC43/14H
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use on a window-mounted air conditioner with an extra-large gap
  • Helps increase cooling efficiency during summer months and helps reduce leaks and heat loss during winter months
  • Simply press into place for easy installation
  • Highly compressible open-cell polyurethane foam construction provides durability
  • Helps prevent vibrations and promotes quiet operation
  • Requires Certification
Dimensions & Measurements
Length
17-1/2 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Foam
Window Hardware Type
Weather Seal
Warranty & Product Information
Application
Air Conditioner
UPC
077578030401