This product requires certification to purchase.

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

Fujitsu

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA120ULBV5
  • Item #10099759
  • Manufacturer Part #AOUA120ULBV5
4.5 out of 5 Customer Rating
Fujitsu

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA120ULBV5
  • Item #10099759
  • Manufacturer Part #AOUA120ULBV5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Wide range outdoor unit lineup single module
  • Wide range outdoor unit lineup combination
  • Reduce the number of outdoor units in multi system
  • Choose the operation that best suits your living environment
  • Wide operatable ambient temperature range
  • High reliability
  • Energy saving technology that boosts operation efficiency
  • Generous piping guidelines and high static outdoor unit fan
  • Long piping length & high static pressure unit
  • Reduced electrical requirements
  • Requires Certification
Dimensions & Measurements
Depth
30-1/8 in
Height
66-9/16 in
Width
48-13/16 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
Volts
208/230V
Warranty & Product Information
Product Type
Heat Pump, Recovery Unit