This product requires certification to purchase.

4-1/2 in. Plastic and Metal Thermistor for RIWH18-24AVFJ

Fujitsu

4-1/2 in. Plastic and Metal Thermistor for RIWH18-24AVFJ

  • Fast #
  • Part #FK9900551018
  • Item #5150340
  • Manufacturer Part #K9900551018
3.5 out of 5 Customer Rating
Fujitsu

4-1/2 in. Plastic and Metal Thermistor for RIWH18-24AVFJ

  • Fast #
  • Part #FK9900551018
  • Item #5150340
  • Manufacturer Part #K9900551018
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4-1/2 in
Characteristics & Features
Auto Switching Heat
No
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Plastic, Metal
MiniSplit Parts or Accessory Type
Thermistor
Proposition 65
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Zones
1
Warranty & Product Information
Fits Model
RIWH18-24AVFJ