This product requires certification to purchase.

11-3/4 in. Metal Branch Box

This product has been replaced by

No image available
Fujitsu Single Type RBU Unit, 27,000 BTU, VU-V Compatible
Manufacturer Part #UTP-RU01DH
Fujitsu

Airstage™ 11-3/4 in. Metal Branch Box

  • Fast #
  • Part #FUTPRU01AH
  • Item #4661989
  • Manufacturer Part #UTP-RU01AH
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Fujitsu Single Type RBU Unit, 27,000 BTU, VU-V Compatible
Manufacturer Part #UTP-RU01DH
Fujitsu

Airstage™ 11-3/4 in. Metal Branch Box

  • Fast #
  • Part #FUTPRU01AH
  • Item #4661989
  • Manufacturer Part #UTP-RU01AH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-9/16 in
Height
7-13/16 in
Length
11-3/4 in
Tonnage
2.5 Ton
Width
11-3/4 in
Characteristics & Features
Auto Switching Heat
No
Collection
Airstage™
Indoor Outdoor
Indoor
Material
Metal
MiniSplit Parts or Accessory Type
Branch Box
Proposition 65
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
27000
BTU Cooling Rating
27000 Btu/h
MBH
27
Volts
208/230V
Watts
28 W
Zones
1