12,000 BTU - Compact Cassette - VRF with Heat Recovery (less Grill)
Airstage™ 12,000 BTU - Compact Cassette - VRF with Heat Recovery (less Grill)
Package Quantity Info:
Each: 1Product Details
Product Details
- Compact 2' x 2' size to match ceiling panels
- Quiet 3 speed fan
- Built-in high-lift drain pump
- Built-in IR Receiver
- Support for fresh-air intake kit
- Grille includes built-in modulating louvers
- Grille must be ordered separately (UTG-CCGV)
- Auxiliary heat operation capability
- 10 year Extended Warranty on parts and compressor. See Warranty
Specifications
- A2L Compatible:
- No
- AMP:
- 0.41, 0.51
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- Collection:
- Airstage™
- Decibel Rating (dB):
- 37 dB
- Depth:
- 22-7/16
- Height:
- 9-5/8
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max CFM:
- 353
- Max Fuse Size:
- 3.15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 32
- Width:
- 22-7/16
- Zones:
- 1