This product requires certification to purchase.

DC Brushless Motor - 42W - 340V

Fujitsu

DC Brushless Motor - 42W - 340V

  • Fast #
  • Part #FK9602784004
  • Item #3912059
  • Manufacturer Part #K9602784004
5 out of 5 Customer Rating
Fujitsu

DC Brushless Motor - 42W - 340V

  • Fast #
  • Part #FK9602784004
  • Item #3912059
  • Manufacturer Part #K9602784004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Fits Model:
ASU18RLB, ASUB18RLAV, ASU24RLXS
Height:
4
Length:
4-1/5
Material:
Metal
MiniSplit Parts or Accessory Type:
Motor
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Width:
3-3/5