HFI - Ceiling Cassette Grille
This product has been replaced by
Manufacturer Part #UTG-CCGFGA
Halcyon® HFI - Ceiling Cassette Grille
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with cassette models FAUU9RLF, FAUU12RLF, and FAUU18RLF
- May overlap adjacent ceiling tiles
Specifications
- Collection:
- Halcyon®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 24-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 24-7/16 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Cassette Grille
- Width:
- 24-7/16 in