Thermistor - Pipe Valve for K9900965013
Thermistor - Pipe Valve for K9900965013
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- AOU36RLXFZ
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Outdoor
- Length:
- 4-2/5 in
- Material:
- Plastic, Metal
- MiniSplit Parts or Accessory Type:
- Thermistor
- Product Type:
- Valve
- UL Listed:
- No
- Weight:
- 1 lb