This product requires certification to purchase.

Wireless Remote Control Front Water Connections

Fujitsu

Wireless Remote Control Front Water Connections

  • Fast #
  • Part #FUTYLNHU
  • Item #4354743
  • Manufacturer Part #UTY-LNHU
3.7 out of 5 Customer Rating
Brand image
Fujitsu

Wireless Remote Control Front Water Connections

  • Fast #
  • Part #FUTYLNHU
  • Item #4354743
  • Manufacturer Part #UTY-LNHU
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
37/50 in
Energy Star Compliant:
No
Fits Model:
ASU9RLF, ASU12RLF, AUU18RLF, AOU48RLXFZ, ASU7RLF, ASU24RLF, AUU9RLF
Height:
6-7/10 in
Length:
2-1/5 in
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Volts:
120V
Width:
2-1/5 in