This product requires certification to purchase.

M Size Plastic Glove in Yellow

G-Tek® PolyKor®

M Size Plastic Glove in Yellow

  • Fast #
  • Part #P16530M
  • Item #6560895
  • Manufacturer Part #16-530/M
3.6 out of 5 Customer Rating
Brand image
G-Tek® PolyKor®

M Size Plastic Glove in Yellow

  • Fast #
  • Part #P16530M
  • Item #6560895
  • Manufacturer Part #16-530/M
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-530V)
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Length
9-3/10 in
Thickness
13 ga
Characteristics & Features
Coating
Polyurethane
Color Finish Category
Greys
Color Finish Name
Salt & Pepper
Glove Type
Cut Resistant
Material
Plastic
Material Type
PolyKor
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut 2, ANSI Cut A2
UPC
616314130854