This product requires certification to purchase.

PVC Air Gap Drain in White

G.A. Murdock

Mur-lok® PVC Air Gap Drain in White

  • Fast #
  • Part #GM3208007
  • Item #3460509
  • Manufacturer Part #M3208007
3.4 out of 5 Customer Rating
G.A. Murdock

Mur-lok® PVC Air Gap Drain in White

  • Fast #
  • Part #GM3208007
  • Item #3460509
  • Manufacturer Part #M3208007
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
Mur-lok®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC