This product requires certification to purchase.

G0002-10 NATURAL GAS CONVERSION KIT FOR FIRE PIT

G0002-10 NATURAL GAS CONVERSION KIT FOR FIRE PIT

  • Fast #
  • Part #RG000210
  • Item #11824079
  • Manufacturer Part #G0002-10
5 out of 5 Customer Rating
Brand image

G0002-10 NATURAL GAS CONVERSION KIT FOR FIRE PIT

  • Fast #
  • Part #RG000210
  • Item #11824079
  • Manufacturer Part #G0002-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Convert propane fire pit to natural gas
  • Compatible with Real Flame® Idledale (840LP), Riverside (C539LP), Blake (C966LP), Aegean square (C9812LP) and Aegean round (C9815LP) fire pit tables
  • 10' - 3/8" natural gas hose and quick-connect socket, 3.9mm orifice, D22 clip and natural gas conversion plaque
  • Rust and weather resistant
  • Must be installed by a certified natural gas technician
  • Due to differences in monitor resolutions, actual color may differ from photo
  • Requires Certification
Dimensions & Measurements
Height
3/8 in
Length
3/8 in
Width
0-3/8 in
Characteristics & Features
Color Finish Name
Grey
Material
Copper, Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
RG000210
UPC
752370002107