This product requires certification to purchase.

Cannon

Gallo Gun®

Gallo Gun™ Cannon

  • Fast #
  • Part #N417905
  • Item #9952474
  • Manufacturer Part #4179-05
4.7 out of 5 Customer Rating
Brand image
Gallo Gun®

Gallo Gun™ Cannon

  • Fast #
  • Part #N417905
  • Item #9952474
  • Manufacturer Part #4179-05
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quickly and easily clear clogged 3/4 in lines through the existing 3/4 in tee
  • Inflates to make an air tight seal for maximum clearing power
  • Designed to quickly and easily attach to your Gallo Gun 4179-01
  • Bypass access fittings and openings to properly clear clogged lines
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
5 in
Length
7 in
Pressure - Maximum
800 psi
Weight
.15 lb
Width
1 in
Characteristics & Features
Collection
Gallo Gun™
Material
Plastic
Number of Tools Included
1
Smart Home Enabled
No
Warranty & Product Information
Application
Clogged Lines
CE Approved
No
ETL Listed
No
NSF Certified
No
Type
N417905
UPC
681001000758