5 gal Asphalt Roof Coating in Black
Gardner® 5 gal Asphalt Roof Coating in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Heavy-duty fibered roof coating of brush consistency
- Easily applied protective coating that provides a durable waterproof barrier over existing roof surfaces
- Particularly adapted for use over composition, and built-up roofs
- Use for repair of worn roofs
Documents
Specifications
- Application:
- Roof
- Collection:
- Gardner®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 12
- Product Type:
- Roof Coating
- Size:
- 5 gal
- UPC:
- 025056010506
- Width:
- 12