This product requires certification to purchase.

5 gal Roof Sealant in Bright Silver

Gardner-Gibson

Silver Dollar® 5 gal Roof Sealant in Bright Silver

  • Fast #
  • Part #G6215GA
  • Item #7211370
  • Manufacturer Part #6215-GA
3.8 out of 5 Customer Rating
Brand image
Gardner-Gibson

Silver Dollar® 5 gal Roof Sealant in Bright Silver

  • Fast #
  • Part #G6215GA
  • Item #7211370
  • Manufacturer Part #6215-GA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Forms reflective shield, insulating against the sun
  • Reduces interior temperatures
  • Requires Certification

Documents

Dimensions & Measurements
Height
14-3/4 in
Length
12 in
Size
4.75 gal
Width
12 in
Characteristics & Features
Collection
Silver Dollar®
Color Finish Category
Silver Tones
Color Finish Name
Bright Silver
Warranty & Product Information
Application
Weatherproofing
CARB OTC LEED Compliant
No
Product Type
Roof Sealant
UPC
025056621504